Wall Occupancy Sensor

Item #: 364594
Cat #: RW3U603-W
UPC: 785007000443
Sign In or Register to view pricing and more.
Documents & Guides
Wall Occupancy SensorWall Occupancy Sensor, 3W, 3-Wire, 600W, White

Overview

Wall Occupancy SensorWall Occupancy Sensor, 3W, 3-Wire, 600W, White
Designed to replace standard single pole and multi-way (3-way, 4-way) switches and ideal for hallways, stairways, bathrooms, living and dining rooms and other areas with multiple entrances.
Also known as: 785007000443, RW3U603-W

Specifications

Wattage: 600
Material: Thermoplastic
Color: White
Type: Sensor
Wattage: 600
Color: White
Material: Thermoplastic
Type: Sensor

Customer Reviews

No reviews for this product
(0)