CU TP 2HL LUG LNG BRL No2 1/4B BRN

Item #: 364559

Cat #: 54855BEPH

UPC: 786210392752

Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Also known as: 786210392752, 54855BEPH

Specifications

Color: Brown
Material: Copper
Stud Size: 1/4 in
Color: Brown
Stud Size: 1/4 in
Material: Copper

Customer Reviews

No reviews for this product
(0)