![125A 4T RT OU 14147 125A 4T RT OU 14147](https://rexel-cdn.com/products/image.jpg?i=A5DE80D1-3AFC-434D-98EE-EBF4CEA67E49&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 TERM RNGTP SML HUB OPEN
Overview
4 TERM RNGTP SML HUB OPEN
Also known as: 784572141476, U7490-RL
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)