BRKR ED4 3P 480V 20A LUG

Item #: 36443

Cat #: ED43B020L

UPC: 783643236127

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 20A 3-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 20A 3-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Also known as: 783643236127, ED43B020L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Mounting: Panel
Volts DC: 250
Amps: 20
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)