GOOSE HEAD ONLY 13W WH WARM WH

Item #: 364404

Cat #: GNLED13YW

UPC: 019813028941

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 627 Lumens Gooseneck 13W 3000K 15 Inches White

Overview

Decorative 627 Lumens Gooseneck 13W 3000K 15 Inches White
Also known as: 019813028941, GNLED13YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: White
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)