MIC 4P MR 12IN. 1/2NPT 22AWG P

Item #: 36436

Cat #: 8R4006A18A120

UPC: 781725530828

Documents & Guides
Micro-Change« (M12) 4 Poles, Front Panel Mount Receptacle, 1/2" - 14 NPT Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0') Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Micro-Change« (M12) 4 Poles, Front Panel Mount Receptacle, 1/2" - 14 NPT Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0') Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.
Also known as: 781725530828, 8R4006A18A120

Specifications

Gender: Male
Amps: 4
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Gender: Male
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Amps: 4

Customer Reviews

No reviews for this product
(0)