Wall mount enclosure assembly

Item #: 364333

Cat #: AMU1860TW

UPC: 085339962076

Sign In or Register to view pricing and more.

No associated products found.

Overview

AMU1860TW
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 
Also known as: 085339962076, AMU1860TW

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Material: Fiberglass Reinforced Polyester
Cubic Inches: 3257 in³
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Wall
Cubic Inches: 3257 in³
Color: Gray
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)