S-A ED43B030L BREAKER ED 3P 30A 480

Item #: 36387

Cat #: ED43B030L

UPC: 783643236141

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS ED43B030L 480V 30 AMP 3 PHASE FRAME SIZE ED

Overview

SIEMENS ED43B030L 480V 30 AMP 3 PHASE FRAME SIZE ED
Also known as: 783643236141, ED43B030L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 30
Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)