1/2" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.25-0.38"
Item #: 36385
Cat #: SHC1022ZP
UPC: 783585210223
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F2, Color Code: White, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.25 Inch - 0.38 Inch, Material/Finish: Machined Zinc-Plated Steel.
Overview
Straight Male Cord Connectors, Form Size: F2, Color Code: White, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.25 Inch - 0.38 Inch, Material/Finish: Machined Zinc-Plated Steel.
Also known as: 783585210223, SHC1022ZP
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.250 - 0.380 in |
Diameter: | 1/2 in |
Diameter Range: | 0.250 - 0.380 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)