![HOSP GRD DUP RECP 15A 125V MRI RD HOSP GRD DUP RECP 15A 125V MRI RD](https://rexel-cdn.com/products/a6ea619fa0139a7b5260b961c7f255e42874e258-native.jpg?i=12B9DA67-B332-4E38-BB4F-8189254E0A24&f=420)
HOSP GRD DUP RECP 15A 125V MRI RD
Item #:
363844
Cat #:
8200-REDMRI
UPC:
785007269154
Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Overview
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007269154, 8200-REDMRI
Specifications
Color: | Red |
Amps: | 15 |
Material: | Nylon |
Mounting: | Wall |
NEMA Configuration: | 5-15R |
Color: | Red |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)