2
more

Thermal Transfer, Marker Plate, Polyeste
Item #: 363685
Cat #: M300X050Y7T
UPC: 074983909971
Documents & Guides
White, thermal transfer marker plate, 3.00" x 0.5".
Sign In or Register to view pricing and more.
No associated products found.
Overview
White, thermal transfer marker plate, 3.00" x 0.5".
Also known as: 074983909971, M300X050Y7T
Specifications
Width: | 0.500 in |
Color: | White |
Material: | Polyester/Polyolefin |
Length: | 3 in |
Width: | 0.500 in |
Material: | Polyester/Polyolefin |
Color: | White |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)