Breaker, Molded Case, 3P, 100A, 480VAC, Type ED4, with Lugs

Item #: 36339

Cat #: ED43B100L

UPC: 783643236233

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 100 Amp, 480 Volt AC, Type ED4, Blue Label, with Line Side Lugs

Overview

Breaker, Molded Case, 3-Pole, 100 Amp, 480 Volt AC, Type ED4, Blue Label, with Line Side Lugs
Also known as: 783643236233, ED43B100L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)