10G 7STR XHHW-2 RED

Item #: 363340

Cat #: M710ST-03

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMC M710ST-03 10G 7STR XHHW-2 RED

Overview

OMC M710ST-03 10G 7STR XHHW-2 RED
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M710ST-03

Specifications

Gauge: 10
Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Red
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)