ROTATING LIGHT 120 VAC BLUE

Item #: 36322

Cat #: 225-120B

UPC: 782979390220

Sign In or Register to view pricing and more.
Electraray Rotating Warning Light Blue - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. Integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed.

Overview

Electraray Rotating Warning Light Blue - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. Integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed.
Also known as: 782979390220, 225-120B

Specifications

Color: Blue
Height: 7 1/4 in
Volts AC: 120
Diameter: 5 1/2 in
Material: Zinc
Color: Blue
Volts AC: 120
Material: Zinc
Height: 7 1/4 in
Diameter: 5 1/2 in

Customer Reviews

No reviews for this product
(0)