1
more
365-Day Astronomic Time Switch, 16 Circuit, SPDT, 120-277V
Item #: 362839
Cat #: ET91615CR
UPC: 078275124943
Sign In or Register to view pricing and more.
Sustainable
365-Day Astronomic Time Switch, 16-Circuit, SPDT, 120-277 Volt, 30 Amp, with Ethernet in a Type 3R Steel Enclosure
Overview
365-Day Astronomic Time Switch, 16-Circuit, SPDT, 120-277 Volt, 30 Amp, with Ethernet in a Type 3R Steel Enclosure
Also known as: 078275124943, ET91615CR
Specifications
Type: | Astronomic, Timer |
Volts AC: | 120, 277 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Range: | 7 - 365 Day |
Type: | Astronomic, Timer |
Amps: | 30 |
Range: | 7 - 365 Day |
Volts AC: | 120, 277 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)