Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink

Item #: 362808

Cat #: 54949BE

UPC: 786210190273

Sign In or Register to view pricing and more.
Compression Lug, Blind End, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink

Overview

Compression Lug, Blind End, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210190273, 54949BE

Specifications

Material: Copper
Color: Pink
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Pink

Customer Reviews

No reviews for this product
(0)