3-100W MED BATH BRACKET A Nickel

Item #: 362510

Cat #: P2992-81

UPC: 785247158652

Sign In or Register to view pricing and more.
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Antique Nickel finish. This three-light fixture can be installed with the glass facing up or down to suit your preference.

Overview

Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Antique Nickel finish. This three-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247158652, P2992-81

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)