![Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P and Ground Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P and Ground](https://rexel-cdn.com/products/3724073.jpg?i=6E819EEB-1F19-4C26-9B52-84A5F7F988D7&f=420)
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P and Ground
Item #: 362397
Cat #: 37-24073
UPC: 784474021852
Sign In or Register to view pricing and more.
Documents & Guides
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue
Overview
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3 Pole and Ground, 4X/IP69/IP69K, Min 4 AWG, Max 4/0 AWG, Blue
MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.
Also known as: 784474021852, 37-24073
Specifications
Amps: | 200 |
IP/NEMA Rating: | IP66 |
Poles: | 3 |
Volts AC: | 250 |
Amps: | 200 |
Poles: | 3 |
IP/NEMA Rating: | IP66 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)