Extension, Height: 12", For Use With B2436 Box, Reinforced Concrete

Item #: 362313

Cat #: 1000310

UPC: 674812255899

Sign In or Register to view pricing and more.
Documents & Guides
Extension, Height: 12", For Use With B2436 Box, Reinforced Concrete

Overview

Extension, Height: 12", For Use With B2436 Box, Reinforced Concrete
Also known as: 674812255899, 1000310, Quasite Box

Specifications

Height: 12 in
Material: Concrete
Height: 12 in
Material: Concrete

Customer Reviews

No reviews for this product
(0)