Laser, Self-Lam Label, Polyester, 2.00"

Item #: 362305

Cat #: S200X400YAJ

UPC: 074983505951

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 8 labels per sheet. The label has a white colored print-on area 1.0" (25.4 mm) high for 2-1 AWG wires and a

Overview

The laser/ink jet self-laminating adhesive label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 8 labels per sheet. The label has a white colored print-on area 1.0" (25.4 mm) high for 2-1 AWG wires and a
Also known as: 074983505951, S200X400YAJ

Specifications

Material: Polyester
Type: Label
Length: 4 in
Color: White
Material: Polyester
Length: 4 in
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)