Cord Grip, Straight, Size: 3/8", Cord Range: 0.38 - 0.44", Aluminum

Item #: 36222

Cat #: SHC1012

UPC: 783585200125

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 3/8 Inch, Cord Range: 0.38 - 0.44 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 3/8 Inch, Cord Range: 0.38 - 0.44 Inch, Material: Aluminum
Also known as: 783585200125, SHC1012

Specifications

Diameter: 3/8 in
Material: Aluminum
Diameter Range: 0.380 - 0.440 in
Diameter: 3/8 in
Diameter Range: 0.380 - 0.440 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)