2 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel

Item #: 361824

Cat #: P2009-09

UPC: 785247166367

Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This two-light bath fixture is finished in Brushed Nickel with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
Also known as: 785247166367, P2009-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)