1
more
![Cable Gland, STE Series, 2-1/2" Diameter, 2.650 - 2.840" Cable Range, Aluminum Cable Gland, STE Series, 2-1/2" Diameter, 2.650 - 2.840" Cable Range, Aluminum](https://rexel-cdn.com/products/ste.jpg?i=DC8E96FD-43E4-4DFE-8FF4-0693B4EBAFC8&f=420)
Cable Gland, STE Series, 2-1/2" Diameter, 2.650 - 2.840" Cable Range, Aluminum
Item #: 361768
Cat #: STE250
UPC: 786210996851
Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland StarTeck Extreme Series, 2-1/2 Inch Diameter, 2.650 - 2.840 Inch Cable Range, Copper Free Aluminum
Overview
Cable Gland StarTeck Extreme Series, 2-1/2 Inch Diameter, 2.650 - 2.840 Inch Cable Range, Copper Free Aluminum
The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.
Also known as: 786210996851, STE250
Specifications
Diameter: | 2 1/2 in |
Material: | Aluminum |
Diameter Range: | 2.650 - 2.840 in |
Diameter: | 2 1/2 in |
Diameter Range: | 2.650 - 2.840 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)