EZ-BEAM S18 Series

Item #: 361721

Cat #: QS18VP6LPQ8

UPC:

Sign In or Register to view pricing and more.
EZ-BEAM S18 Series: Receiver, Range: 20 m, Input: 10-30V dc, Output: Complementary PNP, 2 m (6.5 ft) cable

Overview

EZ-BEAM S18 Series: Receiver, Range: 20 m, Input: 10-30V dc, Output: Complementary PNP, 2 m (6.5 ft) cable
Also known as: QS18VP6LPQ8

Specifications

Range: 20 m, 12 ft, 3.500 m
Length: 6.500 ft
Volts DC Range: 10 - 30
Range: 20 m, 12 ft, 3.500 m
Volts DC Range: 10 - 30
Length: 6.500 ft

Customer Reviews

No reviews for this product
(0)