Circuit Breaker, Molded Case, 3 Pole, 600 Amp, 600V

Item #: 361589

Cat #: LXD63B600

UPC: 783643213760

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, SENTRON, LD Frame, 3 Pole, 600 Amp, 600V

Overview

Circuit Breaker, Molded Case, SENTRON, LD Frame, 3 Pole, 600 Amp, 600V
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. STANDARD 40 DEG C BREAKER LD FRAME WITH STANDARD BREAKING CAPACITY AND NON INTERCHANGEABLE TRIP. MEETS UL 489 / IEC 60947-2 STANDARDS. 600A 3-POLE BREAKER (25KAIC AT 600V) (35KAIC AT 480V). SPECIAL FEATURES: NO LUGS INSTALLED
Also known as: 783643213760, LXD63B600

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)