Breaker, Molded Case, SENTRON, FD, 3P, 200A, 600VAC, 100ka Nl
Item #: 361585
Cat #: CFD63B200
UPC: 783643212190
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, SENTRON, FD, 3-Pole, 200 Amp, 600 Volt AC, 100ka Nl
Overview
Breaker, Molded Case, SENTRON, FD, 3-Pole, 200 Amp, 600 Volt AC, 100ka Nl
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. STANDARD 40 DEG C BREAKER FD FRAME WITH CURRENT LIMITING BREAKING CAPACITY. MEETS UL 489 / IEC 60947-2 STANDARDS. 200A 3-POLE BREAKER (100KAIC AT 600V) (200KAIC AT 480V). SPECIAL FEATURES: LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE: 6AWG - 350KCM (CU) / 4AWG - 350KCM (AL). DIMENSIONS (W x H x D) IN: 4.5 x 14.25 x 4.
Also known as: 783643212190, CFD63B200
Specifications
Amps: | 200 |
Poles: | 3 |
Interrupt Rating AC: | 100 kA |
Amps: | 200 |
Interrupt Rating AC: | 100 kA |
Poles: | 3 |
Customer Reviews
No reviews for this product
(0)