2
more
Switch Deco SP 20A 120/277V AutoGrd AL
Item #: 361488
Cat #: 7621A-BOX
UPC: 032664647598
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647598
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647598
Also known as: 032664647598, 7621A-BOX
Specifications
Mounting: | Flush |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Color: | Almond |
Type: | Decorator |
Mounting: | Flush |
Poles: | 1 |
Color: | Almond |
Amps: | 20 |
Material: | Thermoplastic |
Type: | Decorator |
Customer Reviews
No reviews for this product
(0)