ADAPTATONE SPEAKER/AMP 120V

Item #: 361463

Cat #: 5532M-N5

UPC: 782640280317

Sign In or Register to view pricing and more.
Documents & Guides
Division 2 Rated remote speaker/amplifier designed for use with Millennium Class multi-tone signals.

Overview

Division 2 Rated remote speaker/amplifier designed for use with Millennium Class multi-tone signals.
Also known as: 782640280317, 5532M-N5

Specifications

Volts AC: 120
Wattage: 15
Color: Gray
Height: 8 in
Amps: 0.100
Volts AC: 120
Color: Gray
Amps: 0.100
Wattage: 15
Height: 8 in

Customer Reviews

No reviews for this product
(0)