*OBSOLETE***

Item #: 361421

Cat #: 4300-2Z2K

UPC: 085339169079

Sign In or Register to view pricing and more.

Overview

*OBSOLETE***
Machine tapped device holes, leveling ribs,rigid hard box construction, no distortion with high temperatures,shatter resistant with low temperatures, Speed "K" Clamps factory installed.
Also known as: 085339169079, 4300-2Z2K

Specifications

Mounting: Stud
Depth: 3 in
Color: Beige
Gangs: 4
Width: 7.500 in
Material: Fiberglass Reinforced Polyester
Height: 3.750 in
Cubic Inches: 60 in³
Mounting: Stud
Color: Beige
Width: 7.500 in
Height: 3.750 in
Depth: 3 in
Gangs: 4
Material: Fiberglass Reinforced Polyester
Cubic Inches: 60 in³

Customer Reviews

No reviews for this product
(0)