100W MH Wallpack

Item #: 361372

Cat #: LP10G

UPC: 623961978258

Documents & Guides
Wallpack, 100W MH, 120/277V NPF Ballast, Color: Bronze. Lamp Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, 100W MH, 120/277V NPF Ballast, Color: Bronze. Lamp Included.
Also known as: 623961978258, LP10G

Specifications

Wattage: 100
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)