VIBRATONE HORN 24VAC

Item #: 36114

Cat #: 350-024-30

UPC: 782979205203

Sign In or Register to view pricing and more.
Vibratone Horn 24VAC - Coded or sustained tones. Available in 12, 24, 120 and 240VAC. Produces 100 dBa at 10 feet (110 dBa at 1m). Surface or flush mounting options. Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 when installed with Surface Mount Trim Ring (Model TR). UL and cUL Listed, CSA Certified, and FM Approved.

Overview

Vibratone Horn 24VAC - Coded or sustained tones. Available in 12, 24, 120 and 240VAC. Produces 100 dBa at 10 feet (110 dBa at 1m). Surface or flush mounting options. Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 when installed with Surface Mount Trim Ring (Model TR). UL and cUL Listed, CSA Certified, and FM Approved.
The Models 350 and 450 Vibratone® Horns produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. These horns are capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signal's Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels.
Also known as: 782979205203, 350-024-30, BULLHORN

Specifications

Mounting: Surface
Color: Gray
Material: Zinc
Volts AC: 24
Mounting: Surface
Material: Zinc
Color: Gray
Volts AC: 24

Customer Reviews

No reviews for this product
(0)