3/8"X6'14-3STR BK WE GN WHIP 100PCS/BRRL

Item #: 360967

Cat #: 4602-30

UPC: 077680166067

Sign In or Register to view pricing and more.
Documents & Guides
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 3 Conductors, 14 AWG. 100 Stranded Copper Units per Package

Overview

Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 3 Conductors, 14 AWG. 100 Stranded Copper Units per Package
Also known as: 077680166067, 4602-30

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Length: 6 ft
Stranding: Stranded
Conductors: 3
Jacket: Steel
Gauge: 14
Stranding: Stranded
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)