Vibratone Horn, 120VAC, Surface Mount, Gray

Item #: 36075

Cat #: 350-120-30

UPC: 782979205302

Sign In or Register to view pricing and more.
Documents & Guides
Vibratone Horn, 120 Volt AC, 0.18 Amp, 100 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.

Overview

Vibratone Horn, 120 Volt AC, 0.18 Amp, 100 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
The Models 350 and 450 Vibratone® Horns produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. These horns are capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signal's Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels.
Also known as: 782979205302, 350-120-30

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Material: Zinc
Volts AC: 120
Color: Gray
Mounting: Surface
Material: Zinc

Customer Reviews

No reviews for this product
(0)