This product has been discontinued.
![Tamper Resistant Audible GFCI, 20A, 125V, White Tamper Resistant Audible GFCI, 20A, 125V, White](https://rexel-cdn.com/products/image.jpg?i=7B081DA8-E0A0-4345-BC2A-2672F8C96DF6&f=420)
Tamper Resistant Audible GFCI, 20A, 125V, White
Item #:
360740
Cat #:
2095-TRAW
UPC:
785007021356
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, Audible, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.
Overview
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, Audible, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.
Also known as: 785007021356, 2095-TRAW
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)