
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 40A, 125V
Item #: 3607
Cat #: T103P
UPC: 078275000223
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP.
Sign In or Register to view pricing and more.
Overview
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP.
The T100 Series Mechanical Time Switches are heavy-duty switches that have the highest horsepower ratings in the industry for industrial, commercial and residential applications.
Also known as: 078275000223, T103P
Specifications
Type: | Mechanical, DPST, Electromechanical |
Range: | 24 hr |
Volts AC: | 120 |
Wattage: | 3 |
Amps: | 40 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Type: | Mechanical, DPST, Electromechanical |
Volts AC: | 120 |
Amps: | 40 |
Range: | 24 hr |
Wattage: | 3 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)