BREAKER 70A 2P 120/240V 22K BLH

Item #: 360647

Cat #: B270H

UPC: 783643263956

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P
Also known as: 783643263956, B270H

Specifications

Poles: 2
Amps: 70
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BL
Mounting: Bolt On
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)