This product has been discontinued.
Mini-Pendant, 1 Light, 13W, Brushed Nickel
Item #: 360314
Cat #: P5151-09EBWB
UPC: 785247164684
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1 Light, 13 Watt, Brushed Nickel, Width: 6-1/8 in, GU24 Base
Overview
Mini-Pendant, 1 Light, 13 Watt, Brushed Nickel, Width: 6-1/8 in, GU24 Base
Also known as: 785247164684, P5151-09EBWB
Specifications
Diameter: | 6 1/8 in |
Wattage: | 13 |
Color: | Brushed Nickel |
Type: | Mini Pendant |
Base: | 2-Pin Twist Lock (GU24) |
Diameter: | 6 1/8 in |
Color: | Brushed Nickel |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Type: | Mini Pendant |
Customer Reviews
No reviews for this product
(0)