Cord Grip With Mesh, Straight, Size: 2", Cord Range: 1.937 - 2.062"

Item #: 36025

Cat #: 074011262

UPC: 783585330891

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip With Mesh, Straight, Size: 2 Inch, Cord Range: 1.937 - 2.062 Inch, Material: Aluminum

Overview

Cord Grip With Mesh, Straight, Size: 2 Inch, Cord Range: 1.937 - 2.062 Inch, Material: Aluminum
Also known as: 783585330891, 074011262

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.937 - 2.062 in
Diameter: 2 in
Diameter Range: 1.937 - 2.062 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)