Feed Through Terminal Block, Red

Item #: 360062
Cat #: 20021403
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block, Rail Mount, 4-Conductor, 5.2mm Wide, Red

Overview

Feed Through Terminal Block, Rail Mount, 4-Conductor, 5.2mm Wide, Red
TOPJOB®S feedthrough terminal block; rail mount; 4-conductor; 5.2 mm wide; red
Also known as: 20021403

Specifications

Color: Red
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 600
Width: 5.200 mm
Family / Style: TopJob
Size: 5.200 mm
Color: Red
Mounting: DIN Rail
Poles: 1
Width: 5.200 mm
Size: 5.200 mm
Volts DC: 600
Amps: 20
Volts AC: 600
Family / Style: TopJob

Customer Reviews

No reviews for this product
(0)