Clamp Tie, Metal Barb, 15.6L (396mm), St

Item #: 359514

Cat #: BC4S-S10-C0

UPC: 074983523313

Sign In or Register to view pricing and more.
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983523313, BC4S-S10-C0

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.600 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.600 in
Mounting: Screw
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)