40W LED Wallpack

Item #: 359499

Cat #: WPL4AC

UPC: 080083557097

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 40W, 120-277V, Full Cutoff Door.

Overview

LED Wallpack, 40W, 120-277V, Full Cutoff Door.
Also known as: 080083557097, WPL4AC

Specifications

Type: Wallpack
Wattage: 40
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)