Timing Relay, Sirius, On-Delay, Multi-Range, 24V AC/DC, 100-127VAC

Item #: 359427

Cat #: 3RP1525-1BQ30

UPC: 754554415611

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Sirius, On-Delay, Multi-Range, 24V AC/DC, 100-127VACTiming Relay, Sirius, On-Delay, 2 Change Over Contacts, Multi-Range, 0.05 Seconds - 100 Hours, 24 Volt AC/DC, 100 - 127 Volt AC

Overview

Timing Relay, Sirius, On-Delay, Multi-Range, 24V AC/DC, 100-127VACTiming Relay, Sirius, On-Delay, 2 Change Over Contacts, Multi-Range, 0.05 Seconds - 100 Hours, 24 Volt AC/DC, 100 - 127 Volt AC
Also known as: 754554415611, 3RP1525-1BQ30

Specifications

Poles: 2
Volts DC: 24
Type: Timing Relay, On-Delay
Mounting: DIN Rail
Volts AC: 24
Range: 0.05 sec - 100 hr
Volts AC Control Range: 100 - 127
Poles: 2
Type: Timing Relay, On-Delay
Volts AC: 24
Volts AC Control Range: 100 - 127
Volts DC: 24
Mounting: DIN Rail
Range: 0.05 sec - 100 hr

Customer Reviews

No reviews for this product
(0)