Contactor, Definite Purpose, 30A, 600VAC, 600VAC Coil, 3PH, 3P

Item #: 359401

Cat #: 8910DPA33V07

UPC: 785901301493

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 600 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 600 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901301493, 8910DPA33V07

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Volts AC Control: 600
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Volts AC Control: 600
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)