LED Trim, 5", Round, Lensed, White Cone/White Flange

Item #: 359322

Cat #: 1050LRNDLWC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Trim, 5", Round, Lensed, White Cone/White Flange

Overview

LED Trim, 5", Round, Lensed, White Cone/White Flange
Also known as: 1050LRNDLWC

Specifications

Diameter: 5 in
Color: White
Type: Trim
Light Technology: LED
Diameter: 5 in
Type: Trim
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)