1/2" F2 Male Cord Connector, Straight, Aluminum, Orange

Item #: 35920

Cat #: SHC1020

UPC: 783585200200

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.13 Inch - 0.19 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Orange.

Overview

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.13 Inch - 0.19 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Orange.
Also known as: 783585200200, SHC1020

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.130 - 0.190 in
Diameter: 1/2 in
Diameter Range: 0.130 - 0.190 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)