Compression Lug, Copper, 2-Hole

Item #: 359178

Cat #: LCC2-14AH-Q

UPC: 074983900145

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #2 AWG Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue
Also known as: 074983900145, LCC2-14AH-Q

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)