Long-Barrel Lug, Copper, Two-Hole

Item #: 359105

Cat #: LCC6-14AW-L

UPC: 074983797745

Sign In or Register to view pricing and more.
Long-Barrel Lug, Two-Hole, with Window, #6 AWG Wire, 1/4" Stud Hole, 0.63" Hole Spacing, Copper

Overview

Long-Barrel Lug, Two-Hole, with Window, #6 AWG Wire, 1/4" Stud Hole, 0.63" Hole Spacing, Copper
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983797745, LCC6-14AW-L

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)