20KW 480V IND. LINE 6

Item #: 359071

Cat #: HUH2048M

UPC: 685360037769

Sign In or Register to view pricing and more.
Documents & Guides
20KW 480V IND. LINE 6 For spaces that need plenty of heating power, Unit Heaters deliver. They are strong enough to be used for primary heat and are versatile enough to integrate with existing ductwork or in standalone settings. Specialized unit heaters fit into tight spaces with almost zero clearance.

Overview

20KW 480V IND. LINE 6 For spaces that need plenty of heating power, Unit Heaters deliver. They are strong enough to be used for primary heat and are versatile enough to integrate with existing ductwork or in standalone settings. Specialized unit heaters fit into tight spaces with almost zero clearance.
Berko All motors and contactor coils are 240V and operate on the secondary of a factory-installed step-down power transformer on 480V and 600V heaters so a separate fan and motor control power source is not needed Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down Steel fins are copper-brazed to low-watt density, steel-sheathed tubular heating elements 5 and 7.5 kW models also come equipped with ceiling mounting bracket for horizontal or vertical flow mounting or any position in between Uniform discharge of all heated air lowers internal operating temperatures and prolongs element life Cabinet is finished with a polyester powder coating for excellent corrosion resistance Element finished with aluminized paint for corrosion resistance Fins and elements are arranged in a uniform grid pattern and fit closely into air discharge area to assure that all incoming air passes through heating element High-limit cut-off automatically shuts off current in the event of overheating and reactivates unit when temperature returns to normal *
Also known as: 685360037769, HUH2048M

Specifications

Phase: 3, 1
Volts AC: 480
Color: Beige
Wattage: 20 kW
Phase: 3, 1
Color: Beige
Volts AC: 480
Wattage: 20 kW

Customer Reviews

No reviews for this product
(0)