Lineman's Insulating 4-in-1 Box Wrench

Item #: 358994

Cat #: KT223X4-INS

UPC: 092644680281

Documents & Guides
Lineman's Insulating 4-in-1 Box Wrench, 1/2-Inch, 9/16-Inch, 5/8-Inch and 3/4-Inch Sizes In One Tool; 12 Point Sockets, 9-Inch Overall Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lineman's Insulating 4-in-1 Box Wrench, 1/2-Inch, 9/16-Inch, 5/8-Inch and 3/4-Inch Sizes In One Tool; 12 Point Sockets, 9-Inch Overall Length
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Also known as: 092644680281, KT223X4-INS, Dog bone

Specifications

Size: 9/16 in, 5/8 in, 3/4 in
Standards: California Proposition 65
Size: 9/16 in, 5/8 in, 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)