This product has been discontinued.
Decora Wallplate, 1-Gang, Polycarbonate, Gray
Item #:
358688
Cat #:
SWP26-GRY
UPC:
785007704785
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, Gray
Overview
Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, Gray
Also known as: 785007704785, SWP26-GRY
Specifications
Material: | Polycarbonate |
Size: | Standard |
Color: | Gray |
Type: | GFCI, Decora |
Gangs: | 1 |
Mounting: | Screwless |
Material: | Polycarbonate |
Color: | Gray |
Gangs: | 1 |
Size: | Standard |
Type: | GFCI, Decora |
Mounting: | Screwless |
Customer Reviews
No reviews for this product
(0)